
Idris, LED Island Pendant, Vintage Brass Finish, Light Guide Panels
Mfr # 62/2411
Zoro # G316513833
product price: $946.99
/ea
Free Shipping & Returns
Key Features
Dimmable
Yes-Dimmable
Color Temp.
3000K
Includes
(4) 6 in Stems; (4) 12 in Stems
Voltage
120V-277V
Slope Ceiling Adaptable
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
62/2411
Zoro #
G316513833
UPC #
45923407307
Country of Origin
China
Dimensions
Length
40.25 in
Width
6.25 in
Details
Dimmable
Yes-Dimmable
Color Temp.
3000K
Includes
(4) 6 in Stems; (4) 12 in Stems
Voltage
120V-277V
Slope Ceiling Adaptable
Yes
Damp/Wet Rating
Dry
Standards
cETLus;FCC;Dry;RoHS
Style
Modern
Glass Finish
Clear
Finish
Vintage Brass
Lumens
2080L
CRI
90
Shade Material
Aluminum / Steel
Lamp Base
Integrated
Glass Color
Brass
Watts
26W
Shape
Linear
For Use With
Lighting
Description
Contemporary design meets innovative illumination with the Idris 62-2411 LED island light. Featuring edge-lit, silk-screened acrylic panels with expertly crafted light-guiding technology, this fixture delivers a soft, first touch of snow, ambient glow with striking clarity. Finished in vintage brass, it exudes warmth and refinement, making it a perfect centerpiece for modern spaces. Designed for those who value cutting-edge style and subtle elegance, Idris redefines lighting as both functional and artistic.
- With a 3000K soft white and 90 CRI, this dimmable light delivers 2080 lumens of beautifully balanced brightness - perfect for creating spaces with rich, true-to-life color.
- Measuring 5.25" height, 6.25" width, 40.25" length
- Capturing modern design with its sleek lines, minimalist form, and emphasis on function through refined simplicity.
- Finished in Vintage Brass with Guide Panels
- Material is comprised of aluminum and steel
- Rated for dry locations
- Comes with a limited three-year warranty
- Instructions and mounting hardware included for easy installation
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.