Zoro Homepage

Intersection 1-Light Mini Pendant - Burnished Brass with Clear Glass

  • Mfr # 60/7529

  • Zoro # G203531919


product price: $121.99
/ea
Free Shipping & Returns

Key Features

Height
8.5
Lamp Type
T9
Voltage
120
Number of Lights
1
Style
Industrial Chic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60/7529
Zoro #
G203531919
UPC #
045923675294
Country of Origin
China

Dimensions

Height
8.5
Diameter
3.5
Overall Height
45

Details

Lamp Type
T9
Voltage
120
Number of Lights
1
Style
Industrial Chic
Shade Material
Glass
Shade Color Family
Clear
Included
(2) 6-inch Rods - (2) 12-inch Rods - (1) 12 foot Wire
Finish
Burnished Brass
Includes
(2) 6-inch Rods - (2) 12-inch Rods - (1) 12 foot Wire
Lighting Technology
Incandescent
Material
Steel
Dimmable
Lamp Dependent
Standards
cULus
Lamp Included
No
Lamp Watts
60
Watts
60
Lamp Type - Fixtures
T9
Weight
2.93
For Use With
Indoor Lighting

Description

The blend of styles (modern, industrial and chic) is incorporated beautifully into the design of the Intersection 60-7529 mini pendant. The cylindrical clear glass shades showcase a vintage filament bulb for a touch of nostalgia. The luster of the rich, burnished brass will pair superbly with existing finishes. Apply to a kitchen island or above a sink, or install several of the mini pendants in a dining area: a great design for any room.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.