Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Intersection 1-Light Vanity - Burnished Brass with Clear Glass

  • Mfr # 60/7531

  • Zoro # G003531904


product price: $97.49
/ea
Free Shipping & Returns

Key Features

Height
8.5
Lamp Type
T9
Voltage
120
Number of Lights
1
Style
Industrial Chic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60/7531
Zoro #
G003531904
UPC #
45923675317
Country of Origin
China

Dimensions

Height
8.5
Width
4.5
Depth
5.375

Details

Lamp Type
T9
Voltage
120
Number of Lights
1
Style
Industrial Chic
Shade Material
Glass
Shade Color Family
Clear
Lamp Watts
60
Lamp Included
No
Dimmable
Lamp Dependent
Lighting Technology
Incandescent
Lamp Type - Fixtures
T9
Finish
Burnished Brass
Standards
cULus
Weight
2.18
Material
Steel
For Use With
Indoor Lighting

Description

The blend of styles (modern, industrial and chic) is incorporated beautifully into the design of the Intersection 60-7531 one-light vanity fixture. The cylindrical clear glass shades showcase a vintage filament bulb for a touch of nostalgia. The luster of the rich, burnished brass will pair superbly with existing finishes. Apply to your bathroom vanity, or in an entryway to bring great design to your home.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.