Zoro Homepage

Intersection 1-Light Vanity - Polished Nickel with Clear Glass

  • Mfr # 60/7631

  • Zoro # G903531868


product price: $97.49
/ea
Free Shipping & Returns

Key Features

Height
8.5
Lamp Type
T9
Voltage
120
Number of Lights
1
Style
Industrial Chic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60/7631
Zoro #
G903531868
UPC #
45923676314
Country of Origin
China

Dimensions

Height
8.5
Width
4.5
Depth
5.375

Details

Lamp Type
T9
Voltage
120
Number of Lights
1
Style
Industrial Chic
Shade Material
Glass
Shade Color Family
Clear
Lighting Technology
Incandescent
Lamp Watts
60
Standards
cULus
Dimmable
Lamp Dependent
Finish
Polished Nickel
Lamp Included
No
Lamp Type - Fixtures
T9
Material
Steel
For Use With
Indoor Lighting
Weight
2.18

Description

The blend of styles (modern, industrial and chic) is incorporated beautifully into the design of the Intersection 60-7631 one-light vanity fixture. The cylindrical clear glass shade showcases a vintage filament bulb for a touch of nostalgia. The sleek, mirror-like, polished nickel will pair superbly with existing finishes. Apply to your bathroom vanity, or in an entryway to bring great design to your home.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.