Zoro Homepage

Intersection 3-Light Pendant - Polished Nickel with Clear Glass

  • Mfr # 60/7630

  • Zoro # G203531872


product price: $441.99
/ea
Free Shipping & Returns

Key Features

Height
17
Lamp Type
T9
Voltage
120
Number of Lights
1
Style
Industrial Chic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60/7630
Zoro #
G203531872
UPC #
45923676307
Country of Origin
China

Dimensions

Height
17
Diameter
17
Overall Height
65.5

Details

Lamp Type
T9
Voltage
120
Number of Lights
1
Style
Industrial Chic
Shade Material
Glass
Shade Color Family
Clear
Included
48-inch chain
Finish
Polished Nickel
Includes
48-inch chain
Dimmable
Lamp Dependent
Standards
cULus
Lamp Type - Fixtures
T9
Lamp Included
No
Lighting Technology
Incandescent
Lamp Watts
60
Watts
60
Material
Steel
Weight
14.06
For Use With
Indoor Lighting

Description

The blend of styles (modern, industrial and chic) is incorporated beautifully into the design of the Intersection 60-7630 pendant. The clear glass shade showcases vintage filament bulbs for a touch of nostalgia. The sleek, mirror-like, polished nickel will pair superbly with existing finishes. Apply to a kitchen island or above a sink. Install several in a dining room: a stylish addition to any room.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.