Zoro Homepage

Intersection 3-Light Vanity - Polished Nickel with Clear Glass

  • Mfr # 60/7633

  • Zoro # G203531940


product price: $246.99
/ea
Free Shipping & Returns

Key Features

Height
8.5
Lamp Type
T9
Voltage
120
Number of Lights
3
Style
Industrial Chic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60/7633
Zoro #
G203531940
UPC #
045923676338
Country of Origin
China

Dimensions

Height
8.5
Width
22
Depth
5.375

Details

Lamp Type
T9
Voltage
120
Number of Lights
3
Style
Industrial Chic
Shade Material
Glass
Shade Color Family
Clear
Standards
cULus
Finish
Polished Nickel
Lamp Type - Fixtures
T9
Lamp Watts
60
Dimmable
Lamp Dependent
Lighting Technology
Incandescent
Lamp Included
No
Weight
6.81
Material
Steel
For Use With
Indoor Lighting

Description

The blend of styles (modern, industrial and chic) is incorporated beautifully into the design of the Intersection 60-7633 three-light vanity fixture. The cylindrical clear glass shades showcase vintage filament bulbs for a touch of nostalgia. The sleek, mirror-like, polished nickel will pair superbly with existing finishes. Apply to your bathroom vanity to bring great design to your home.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.