Zoro Homepage

Intersection 5-Light Chandelier - Burnished Brass with Clear Glass

  • Mfr # 60/7535

  • Zoro # G703531884


product price: $484.99
/ea
Free Shipping & Returns

Key Features

Lamp Type
T9
Finish
Burnished Brass
Lighting Technology
Incandescent
Voltage
120
Number of Lights
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60/7535
Zoro #
G703531884
UPC #
45923675355
Country of Origin
China

Dimensions

Height
18.875
Width
24
Overall Height
67.375

Details

Lamp Type
T9
Finish
Burnished Brass
Lighting Technology
Incandescent
Voltage
120
Number of Lights
5
Dimmable
Lamp Dependent
Color
Clear
Lamp Included
No
Standards
cULus
Material
Steel
Housing Material
Glass
Watts
60
Lamp Type - Fixtures
T9
Style
Industrial Chic
Weight
11.37
For Use With
Indoor Lighting

Description

The blend of styles (modern, industrial and chic) is incorporated beautifully into the design of the Intersection 60-7535 chandelier. The cylindrical clear glass shades showcase vintage filament bulbs for a touch of nostalgia. The luster of the rich, burnished brass will pair superbly with existing finishes. Apply to the dining room or over the kitchen island: a stylish addition to any room.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.