Zoro Homepage

Intersection Large Flush Mount - Burnished Brass with Clear Glass

  • Mfr # 60/7538

  • Zoro # G203531841


product price: $411.99
/ea
Free Shipping & Returns

Key Features

Length
17
Width
17
Lamp Type
T9
Voltage
120
Height
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60/7538
Zoro #
G203531841
UPC #
45923675386
Country of Origin
China

Dimensions

Length
17
Width
17
Height
6

Details

Lamp Type
T9
Voltage
120
Watts
60
Dimmable
Lamp Dependent
Finish
Burnished Brass
Lamp Watts
60
Lighting Technology
Incandescent
For Use With
Indoor Lighting
Lamp Type - Fixtures
T9
Standards
cULus
Lamp Included
No
Material
Steel
Weight
12.73

Description

The blend of styles (modern, industrial and chic) is incorporated beautifully into the design of the Intersection 60-7538 large flush mount. The clear glass shade showcases vintage filament bulbs for a touch of nostalgia. The luster of the rich, burnished brass will pair superbly with existing finishes. Apply to a hallway, mudroom, or in an entryway: a great design for any room.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.