Zoro Homepage

Intersection Medium Flush Mount - Burnished Brass with Clear Glass

  • Mfr # 60/7537

  • Zoro # G503531916


product price: $301.99
/ea
Free Shipping & Returns

Key Features

Length
14.25
Width
14.25
Lamp Type
T9
Voltage
120
Height
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60/7537
Zoro #
G503531916
UPC #
045923675379
Country of Origin
China

Dimensions

Length
14.25
Width
14.25
Height
6

Details

Lamp Type
T9
Voltage
120
Watts
60
Dimmable
Lamp Dependent
Finish
Burnished Brass
Lighting Technology
Incandescent
Lamp Type - Fixtures
T9
Standards
cULus
Lamp Watts
60
For Use With
Indoor Lighting
Lamp Included
No
Weight
9.07
Material
Steel

Description

The blend of styles (modern, industrial and chic) is incorporated beautifully into the design of the Intersection 60-7537 medium flush mount. The clear glass shade showcases vintage filament bulbs for a touch of nostalgia. The luster of the rich, burnished brass will pair superbly with existing finishes. Apply to a hallway, mudroom, or in an entryway, bringing a great design for any room.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.