Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Intersection Small Flush Mount - Burnished Brass with Clear Glass

  • Mfr # 60/7536

  • Zoro # G603531885


product price: $216.99
/ea
Free Shipping & Returns

Key Features

Length
11
Width
11
Lamp Type
T9
Voltage
120
Height
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60/7536
Zoro #
G603531885
UPC #
045923675362
Country of Origin
China

Dimensions

Length
11
Width
11
Height
6

Details

Lamp Type
T9
Voltage
120
Watts
60
Dimmable
Lamp Dependent
Finish
Burnished Brass
For Use With
Indoor Lighting
Lamp Watts
60
Lamp Type - Fixtures
T9
Lighting Technology
Incandescent
Lamp Included
No
Standards
cULus
Material
Steel
Weight
5.8

Description

The blend of styles (modern, industrial and chic) is incorporated beautifully in the design of the Intersection 60-7536 small flush mount. The clear glass shade showcases the vintage filament bulbs for a touch of nostalgia. The luster of the rich, burnished brass will pair superbly with existing finishes. Apply to a hallway, mudroom, or in an entryway: a stylish addition to any room.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.