Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Intersection Small Flush Mount - Polished Nickel with Clear Glass

  • Mfr # 60/7636

  • Zoro # G403531863


product price: $216.99
/ea
Free Shipping & Returns

Key Features

Length
11
Width
11
Lamp Type
T9
Voltage
120
Height
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60/7636
Zoro #
G403531863
UPC #
045923676369
Country of Origin
China

Dimensions

Length
11
Width
11
Height
6

Details

Lamp Type
T9
Voltage
120
Watts
60
Dimmable
Lamp Dependent
Finish
Polished Nickel
Lighting Technology
Incandescent
Standards
cULus
Lamp Watts
60
Lamp Included
No
Lamp Type - Fixtures
T9
For Use With
Indoor Lighting
Material
Steel
Weight
5.8

Description

The blend of styles (modern, industrial and chic) is incorporated beautifully into the design of the Intersection 60-7636 small flush mount. The clear glass shade showcases vintage filament bulbs for a touch of nostalgia. The sleek, mirror-like, polished nickel will pair superbly with existing finishes. Apply to a hallway, mudroom or in an entryway: a stylish addition to any room.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.