1/4 in Dia., Slotted Hex, 2-1/4 in L, Steel Blue Ruspert Coating
- Mfr # 14214-CHH-ASB
- Zoro # G713358341
Key Features
Specifications
Product Information
- MFR #
- 14214-CHH-ASB
- Zoro #
- G713358341
- UPC #
- 664723446646
- Country of Origin
- China
Dimensions
- Anchor Diameter
- 1/4 in
- Overall Length
- 2-1/4 in
Details
- Material
- Steel
- Finish
- Blue Ruspert Coating
- Head Type
- Slotted Hex
- Color
- Blue
Description
Engineered with a Blue Ruspert coating, our concrete screws offer both exceptional durability and sleek appearance. Featuring a Phillips head, high-low thread, and a sharp point, these screws make concrete and masonry fastening projects quick, easy, and secure. The blue coating and corrosion-resistant properties of our concrete screws allow them to integrate seamlessly into various projects including securing wood, metal, and fixtures to concrete and masonry surfaces. Ultimately, the features of our concrete screws enable them to provide a strong, lasting hold in your construction projects, prevent rusting, and ensure that your installations remain intact for years.
- 1/4" x 2-1/4" Blue Concrete Screws
- Application: Designed for concrete and masonry projects where a strong, corrosion-resistant fastening is required Built from durable steel and coated in Blue Ruspert® for a high-grade layer that protects metals from environmental corrosion
- Complementary Phillips bit included for easy installation Prevents rusting against corrosion in harsh environments
- The blue coating enhances visibility while ensuring the screws blend seamlessly into various projects.
- Thread Type: High-low thread Made of: Steel Head Type: Slotted Hex Head
- ACQ wood compatible Corrosion-Resistant. Our Blue Ruspert® high-grade protective coating increases durability against corrosion
- Weather Protected | designed to last through North Americaâ„¢s harshest conditions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.