Zoro Homepage

Iron 2 Light Vanity Fixture Industrial Bronze Finish Industr

  • Mfr # 60-5792

  • Zoro # G3393892


product price: $133.99
/ea
Free Shipping & Returns

Key Features

Height
7"
Width
20"
Housing Finish
Industrial Bronze
Lamp Type
incandescent
Mounting
Wall
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60-5792
Zoro #
G3393892
UPC #
45923657924
Country of Origin
China

Dimensions

Height
7"
Width
20"

Details

Housing Finish
Industrial Bronze
Lamp Type
incandescent
Mounting
Wall
Voltage
120v
Number of Lights
2
Light Type
ST19 Bulb Medium Base 120W Max.
Collection
Iron
Fixture Series
Iron

Description

Wall Fixture,2L,Vanity,Bronze

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.