Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2in x 6in Steel Rail Hanger and Connector Plate

  • Mfr # RH26B

  • Zoro # G210190802


product price: $2.45
/ea
Sold in multiples of 5 for $12.25

Key Features

Material
Galvanized Steel
Finish
Powder Coated
Length (In.)
2 in
Width (In.)
6.5 in
Height (In.)
0.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RH26B
Zoro #
G210190802
UPC #
664723443348
Country of Origin
India

Dimensions

Length (In.)
2 in
Width (In.)
6.5 in
Height (In.)
0.25 in

Details

Material
Galvanized Steel
Finish
Powder Coated
Item
Rail Hanger and Connector Plate

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.