Zoro Homepage

2''x2''x38'' Steel Railing Level Post

  • Mfr # DSRP2238-B

  • Zoro # G316521272


product price: $35.49
/ea

Key Features

Finish
Black Powder Coated
Material
Steel
Color
Black
Length
38 in
Width
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DSRP2238-B
Zoro #
G316521272
UPC #
664723446158
Country of Origin
China

Dimensions

Length
38 in
Width
4 in

Details

Finish
Black Powder Coated
Material
Steel
Color
Black
Includes
(1) 2″ x 2" x 38″ steel rail post, and (1) post cap.

Description

Elevate your space effortlessly with Ready Rail, seamlessly blending convenience and elegance.Crafted with meticulous attention to safety and aesthetics, our steel railing is the perfect addition to your deck, porch, and everything in between.Add a timeless touch of sophistication to your space while ensuring reliable durability and security, perfect for both residential and commercial properties.Choose exceptional quality and adaptable style with Ready Rail, transforming your outdoor space into a versatile railing solution.


  • Composed of galvanized steel with a textured black powder-coated finish.
  • Simple setup with minimal products and customizable panels to fit any project, suitable for contractors and DIYers
  • Ready Rail combines sleek aesthetics with enhanced durability, providing a secure barrier without compromising style, ideal for both residential and commercial properties
  • Crafted from premium steel with a weather-resistant coating, ensuring beauty with minimal upkeep.
  • Ready Rail meets safety standards and comes with a reassuring 10-year warranty, offering peace of mind for your investment.
  • What's Included: One (1) 2′′ x 2" x 38′′ steel rail post, and one (1) post cap.
  • Check local building codes before installation.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.