
2''x2''x44'' Tall Textured Black Ready Rail Steel Railing Post, Post Cap Included
Mfr # DSRP2244-B
Zoro # G216521273
product price: $35.99
/eaKey Features
Material
Steel
Width
4 in
Color
Black
Length
44 in
Finish
Black Powder Coated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
DSRP2244-B
Zoro #
G216521273
UPC #
664723446141
Country of Origin
China
Dimensions
Width
4 in
Length
44 in
Details
Material
Steel
Color
Black
Finish
Black Powder Coated
Includes
(1) 2″ x 2" x 44″ steel rail post, and (1) post cap.
Description
Elevate your space effortlessly with Ready Rail, seamlessly blending convenience and elegance.Crafted with meticulous attention to safety and aesthetics, our steel railing is the perfect addition to your deck, porch, and everything in between.Add a timeless touch of sophistication to your space while ensuring reliable durability and security, perfect for both residential and commercial properties.Choose exceptional quality and adaptable style with Ready Rail, transforming your outdoor space into a versatile railing solution.
- Composed of galvanized steel with a textured black powder-coated finish.
- Simple setup with minimal products and customizable panels to fit any project, suitable for contractors and DIYers
- Ready Rail combines sleek aesthetics with enhanced durability, providing a secure barrier without compromising style, ideal for both residential and commercial properties
- Crafted from premium steel with a weather-resistant coating, ensuring beauty with minimal upkeep.
- Ready Rail meets safety standards and comes with a reassuring 10-year warranty, offering peace of mind for your investment.
- What's Included: One (1) 2′′ x 2" x 44′′ steel rail post, and one (1) post cap.
- Check local building codes before installation.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.