
3-Step Aluminum Stoop Railing Kit 48in. L x 34.75in. H Powder Coated Black
Mfr # BLSK3S
Zoro # G411591873
product price: $146.29
/ea
Free Shipping & Returns
Key Features
Material
Aluminum
Width
48 in
Height
34.75 in
Includes
(1) one handrail, (2) two post base covers, and all colour matching hardware required for installation
Finish
Powder Coated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
BLSK3S
Zoro #
G411591873
UPC #
664723444871
Country of Origin
India
Dimensions
Width
48 in
Height
34.75 in
Details
Material
Aluminum
Includes
(1) one handrail, (2) two post base covers, and all colour matching hardware required for installation
Finish
Powder Coated
Color
Black
For Use With
Deigned for hand railings
Description
Enhance your entryway's appeal with our stoop handrail kit, blending function and fashion effortlessly.Crafted with both safety and aesthetics in mind, our railing is the perfect addition to your home. Add a touch of elegance to your space while securing reliable stability and support.Choose exceptional quality and adaptable style, turning your staircase into a versatile railing solution.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.