
33in Wx46in H Benitoite Gate, 36in W Opening, Self Close Hardware w/Double Side Handle and 2x2 Hinges
Mfr # IBG03346
Zoro # G716389816
product price:Â $215.99
/ea
Free Shipping & Returns
Key Features
Includes
One (1) gate, two (2) universal self-closing hinges for surface mounting, two (2) universal self-closing hinges for mounting on a 2x2 post, a latch and catch, a double-sided handle, acorn tread nut covers, and color matching fasteners.
Style
Flat Top
Finish
Powder Coated
Material
Galvanized Steel
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
IBG03346
Zoro #
G716389816
UPC #
664723444369
Country of Origin
China
Dimensions
Width
33 in
Height
46 in
Size
33 in x 46 in
Details
Includes
One (1) gate, two (2) universal self-closing hinges for surface mounting, two (2) universal self-closing hinges for mounting on a 2x2 post, a latch and catch, a double-sided handle, acorn tread nut covers, and color matching fasteners.
Style
Flat Top
Item
Benitoite Gate
Finish
Powder Coated
Material
Galvanized Steel
Color
Black
Description
Enhance your outdoor entrance effortlessly with our pre-built iron gates, elevating your property's aesthetics and, with hardware included, ensuring easy installation.
- Install on wood, vinyl, composite, iron, or aluminum posts
- Gate size: 33-In wide x 46-In high (centre point), designed for openings 36-In wide
- Self-closing
- Two-sided handle
- Galvanized Steel Powder Coated Black
- For surface mounting
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.