Shop NUVO IRON
See all product information
Create Account
33in Wx46in H Coral Gate, 36in W Opening, Self Close Hardware w/Double Side Handle and 2x2 Hinges
- Mfr # ICG03346
- Zoro # G916389821
product price:Â
$
214.99
/ea
Free Shipping & Returns
Key Features
Style
Flat Top
Finish
Powder Coated
Includes
One (1) gate, two (2) universal self-closing hinges for surface mounting, two (2) universal self-closing hinges for mounting on a 2x2 post, a latch and catch, a double-sided handle, acorn tread nut covers, and color matching fasteners.
Color
Black
Material
Galvanized Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ICG03346
- Zoro #
- G916389821
- UPC #
- 664723444284
- Country of Origin
- China
- Style
- Flat Top
- Finish
- Powder Coated
- Includes
- One (1) gate, two (2) universal self-closing hinges for surface mounting, two (2) universal self-closing hinges for mounting on a 2x2 post, a latch and catch, a double-sided handle, acorn tread nut covers, and color matching fasteners.
- Color
- Black
- Item
- Coral Gate
- Material
- Galvanized Steel
Dimensions
- Height
- 46 in
- Width
- 33 in
- Size
- 33 in x 46 in
Description
Enhance your outdoor entrance effortlessly with our pre-built iron gates, elevating your property's aesthetics and, with hardware included, ensuring easy installation.
- Install on wood, vinyl, composite, iron, or aluminum posts
- Gate size: 33-In wide x 46-In high (centre point), designed for openings 36-In wide
- Self-closing
- Two-sided handle
- Galvanized Steel Powder Coated Black
- For surface mounting
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.