
33in Wx56in H Benitoite Gate Arched Rails, 36in W Opening, Self Close Hardware w/Double Side Handle
Mfr # IBGA3356
Zoro # G316389803
product price:Â $234.99
/eaKey Features
Color
Black
Finish
Powder Coated
Includes
One (1) gate, two (2) universal self-closing hinges for surface mounting, two (2) universal self-closing hinges for mounting on a 2x2 post, a latch and catch, a double-sided handle, acorn tread nut covers, and color matching fasteners.
Style
Arched Top
Material
Galvanized Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
IBGA3356
Zoro #
G316389803
UPC #
664723444352
Country of Origin
China
Dimensions
Width
33 in
Height
56 in
Size
33 in x 56 in
Details
Color
Black
Finish
Powder Coated
Includes
One (1) gate, two (2) universal self-closing hinges for surface mounting, two (2) universal self-closing hinges for mounting on a 2x2 post, a latch and catch, a double-sided handle, acorn tread nut covers, and color matching fasteners.
Style
Arched Top
Item
Benitoite Gate With Arched Rails
Material
Galvanized Steel
Description
Enhance your outdoor entrance effortlessly with our pre-built iron gates, elevating your property's aesthetics and, with hardware included, ensuring easy installation. 33in Wx56in H Benitoite Gate Arched Rails,36in W Opening,Self Close Hardware w/Double Side Handle 2x2 Hinges
- Install on wood, vinyl, composite, iron, or aluminum posts
- Gate size: 33-In wide x 56-In high (centre point), designed for openings 36-In wide
- Self-closing
- Two-sided handle
- Galvanized Steel Powder Coated Black
- For surface mounting
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.