
33in Wx56in H Tiger Eye Gate Arched Rails, 36in W Openings, Self Close Hardware w/Double Side Handle
Mfr # ITGA3356
Zoro # G516389818
product price:Â $263.99
/ea
Free Shipping & Returns
Key Features
Material
Galvanized Steel
Finish
Powder Coated
Color
Black
Includes
One (1) gate, two (2) universal self-closing hinges for surface mounting, two (2) universal self-closing hinges for mounting on a 2x2 post, a latch and catch, a double-sided handle, acorn tread nut covers, and color matching fasteners.
Style
Arched Top
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ITGA3356
Zoro #
G516389818
UPC #
664723444437
Country of Origin
China
Dimensions
Width
33 in
Height
56 in
Size
33 in x 56 in
Details
Material
Galvanized Steel
Finish
Powder Coated
Color
Black
Item
Tiger Eye Gate With Arched Rails
Includes
One (1) gate, two (2) universal self-closing hinges for surface mounting, two (2) universal self-closing hinges for mounting on a 2x2 post, a latch and catch, a double-sided handle, acorn tread nut covers, and color matching fasteners.
Style
Arched Top
Description
Enhance your outdoor entrance effortlessly with our pre-built iron gates, elevating your property's aesthetics and, with hardware included, ensuring easy installation. 33in Wx56in H Tiger Eye Gate Arched Rails,36in W Openings,Self Close Hardware w/Double Side Handle 2x2 Hinges
- Install on wood, vinyl, composite, iron, or aluminum posts
- Gate size: 33-in wide x 56-In high (centre point), designed for openings 36-in wide
- Self-closing
- Two-sided handle
- Galvanized Steel Powder Coated Black
- For surface mounting
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.