
33in Wx68in H Tiger Eye Gate, 36in W Openings, Self Close Hardware w/Double Side Handle 2x2 Hinges
Mfr # ITG03368
Zoro # G016389806
product price:Â $311.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Key Features
Finish
Powder Coated
Color
Black
Includes
One (1) gate, two (2) universal self-closing hinges for surface mounting, two (2) universal self-closing hinges for mounting on a 2x2 post, a latch and catch, a double-sided handle, acorn tread nut covers, and color matching fasteners.
Material
Galvanized Steel
Style
Flat Top
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ITG03368
Zoro #
G016389806
UPC #
664723444420
Country of Origin
China
Dimensions
Height
68 in
Width
33 in
Size
33 in x 68 in
Details
Finish
Powder Coated
Color
Black
Includes
One (1) gate, two (2) universal self-closing hinges for surface mounting, two (2) universal self-closing hinges for mounting on a 2x2 post, a latch and catch, a double-sided handle, acorn tread nut covers, and color matching fasteners.
Item
Tiger Eye Gate
Material
Galvanized Steel
Style
Flat Top
Description
Enhance your outdoor entrance effortlessly with our pre-built iron gates, elevating your property's aesthetics and, with hardware included, ensuring easy installation.
- Install on wood, vinyl, composite, iron, or aluminum posts
- Gate Size: 33-in WIDE x 68-in HIGH (CENTRE POINT)
- Self-closing
- Two-sided handle
- Galvanized Steel Powder Coated Black
- For surface mounting
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.