
33in Wx68in H Tiger Eye Gate Arched Rails, Self Close Hardware w/Double Side Handle 36in W Openings,
Mfr # ITGA3368
Zoro # G716389809
product price:Â $352.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Key Features
Style
Arched Top
Includes
One (1) gate, two (2) universal self-closing hinges for surface mounting, two (2) universal self-closing hinges for mounting on a 2x2 post, a latch and catch, a double-sided handle, acorn tread nut covers, and color matching fasteners.
Color
Black
Material
Galvanized Steel
Finish
Powder Coated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ITGA3368
Zoro #
G716389809
UPC #
664723444413
Country of Origin
China
Dimensions
Height
68 in
Width
33 in
Size
33 in x 68 in
Details
Style
Arched Top
Includes
One (1) gate, two (2) universal self-closing hinges for surface mounting, two (2) universal self-closing hinges for mounting on a 2x2 post, a latch and catch, a double-sided handle, acorn tread nut covers, and color matching fasteners.
Color
Black
Material
Galvanized Steel
Finish
Powder Coated
Item
Tiger Eye Gate With Arched Rails
Description
Enhance your outdoor entrance effortlessly with our pre-built iron gates, elevating your property's aesthetics and, with hardware included, ensuring easy installation.
- Install on wood, vinyl, composite, iron, or aluminum posts
- Gate Size: 33-in WIDE x 68-in HIGH (CENTRE POINT), DESIGNED FOR OPENINGS 36-in WIDE
- Self-closing
- Two-sided handle
- Galvanized Steel Powder Coated Black
- For surface mounting
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.