Zoro Homepage

3/4-in x 14 Gauge - U-Shaped Wire Staples - Galvanized

  • Mfr # FS3414GG

  • Zoro # G612926542


product price: $4.59
/ea
Sold in multiples of 2 for $9.18

Key Features

For Use With
Multipurpose Use - Not limited to fencing, these staples can also be used for securing landscaping fabrics, weed barriers, irrigation tubing, and other outdoor applications, providing versatile solution for various projects
Gauge
14
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FS3414GG
Zoro #
G612926542
UPC #
664723447667
Country of Origin
China

Details

For Use With
Multipurpose Use - Not limited to fencing, these staples can also be used for securing landscaping fabrics, weed barriers, irrigation tubing, and other outdoor applications, providing versatile solution for various projects
Gauge
14

Description

Crafted from high-quality galvanized steel, our staples are built to endure outdoor conditions without succumbing to rust or corrosion. This process ensures long-lasting protection against rust and weathering, making them perfect for outdoor use. Our 3/4-inch, 14-gauge staples are perfect for a wide range of projects. Whether you're installing fencing wire mesh for properties or gardens, creating chicken and pet enclosures, or securing landscaping fabrics, these U-shaped staples offer the ideal balance of strength and flexibility for easy installation and lasting durability. Weather you're a homeowner or a contractor, these staples are versatile enough to meet a range of fencing and project needs. Their easy installation process saves time and effort, allowing you to complete your tasks efficiently.


  • Dimensions | 14 gauge 3/4" Staples
  • Material and Finish | Crafted from corrosion resistant steel featuring a galvanized finish
  • Multipurpose Use | Not limited to fencing, these staples can also be used for securing landscaping fabrics, weed barriers, irrigation tubing, and other outdoor applications, providing versatile solution for various projects
  • Easy to Use | Engineered for precision and performance, our staples feature sharp points for effortless installation into wooden posts, ensuring secure and stable installation.
  • Compatible Materials | Our staples are versatile and compatible with a variety of mounting materials, including wood, vinyl, and more. Whether you're working on a DIY project or a professional installation, these staples ensure a secure attachment for your wire mesh or project materials.
  • At 3/4" with a 14-gauge thickness, these staples strike the right balance of strength and flexibility. They're sturdy enough to hold everything in place without being too bulky or hard to work with
  • High-Quality Galvanized Coating | Resistant to rust and corrosion, ensuring long-term durability and reliability in outdoor environments
  • Safe for Pets and Animals | Smooth finish prevents injury to pets and livestock, making it suitable for animal enclosures.
  • Low Maintenance | Crafted from premium steel with a weather-resistant coating, ensuring beauty with minimal upkeep
  • Sag-Free | Ensures that fencing remains secure while preventing sagging and displacement over time.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.