Zoro Homepage

34''x72'' Wide Textured Black Ready Rail Steel Railing Panel, 35 Deg Angle

  • Mfr # DSR3470-STB

  • Zoro # G016521275


product price: $156.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Length
72 in
Includes
(1) 72″ wide x 34″ high steel panel, (4) mounting brackets, and colour matching hardware.
Width
34 in
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DSR3470-STB
Zoro #
G016521275
UPC #
664723446127
Country of Origin
China

Dimensions

Length
72 in
Width
34 in

Details

Material
Steel
Includes
(1) 72″ wide x 34″ high steel panel, (4) mounting brackets, and colour matching hardware.
Color
Black
Finish
Black Powder Coated
For Use With
Designed for 36-in high finished 35 degree angle

Description

Elevate your space effortlessly with Ready Rail, seamlessly blending convenience and elegance.Crafted with meticulous attention to safety and aesthetics, our steel railing is the perfect addition to your deck, porch, and everything in between.Add a timeless touch of sophistication to your space while ensuring reliable durability and security, perfect for both residential and commercial properties.Choose exceptional quality and adaptable style with Ready Rail, transforming your outdoor space into a versatile railing solution. 34"x72" Wide Textured Black Ready Rail Steel Railing Panel, 35 Deg Angle, Mounting Brackets/Hardware Included


  • Designed for a 36" finished railing, ready rail is crafted from durable galvanized steel and features a textured black powder coated finish.
  • Easily cut our panels to meet your unique project requirements.
  • Ready Rail combines sleek aesthetics with enhanced durability, providing a secure barrier without compromising style, ideal for both residential and commercial properties
  • Crafted from premium steel with a weather-resistant coating, ensuring beauty with minimal upkeep.
  • Ready Rail meets safety standards and comes with a reassuring 10-year warranty, offering peace of mind for your investment.
  • What's Included: One (1) 72′′ wide x 34′′ high steel panel, four (4) mounting brackets, and colour matching hardware.
  • Check local building codes before installation.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.