Zoro Homepage

4' Endless Flush Side Wall Mount Handrail Kit, Black

  • Mfr # EFSW4BLK-US

  • Zoro # G716296985


product price: $88.19
/ea
Free Shipping & Returns

Key Features

Overall Length
48 in
Dia.
2.25 in
Includes
(1) One Handrail; (2) Two side/wall support brackets; (2) Two plastic end caps; (1) One internal rail connector for connecting kits; (6) Six 80mm fasteners & plugs for exterior installation; (6) Six 40mm fasteners & plugs for interior installation; Colour matching hardware for installation
Material
Aluminum
For Use With
Designed for indoor and outdoor stairs, porches, and walkways
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EFSW4BLK-US
Zoro #
G716296985
UPC #
664723450117
Country of Origin
India

Dimensions

Overall Length
48 in
Dia.
2.25 in

Details

Includes
(1) One Handrail; (2) Two side/wall support brackets; (2) Two plastic end caps; (1) One internal rail connector for connecting kits; (6) Six 80mm fasteners & plugs for exterior installation; (6) Six 40mm fasteners & plugs for interior installation; Colour matching hardware for installation
Color
Black
Material
Aluminum
For Use With
Designed for indoor and outdoor stairs, porches, and walkways

Description

Add safety, style, and stability to your home with this 4' Aluminum Wall Mount Handrail Kit. Designed for both interior and exterior use, its perfect for porches, stairs, walkways, and entryways-wherever secure support is needed. Its sleek, flush-mount design saves space while enhancing your homes curb appeal.Crafted from durable, rust-resistant aluminum and finished in a textured black powder coat, its built to withstand the elements with zero maintenance. The adjustable brackets allow for a custom fit to your slope or surface, and the kit includes all the hardware you need for a quick, straightforward installation. Want a longer railing? Just connect additional kits using the included internal connector-its that easy.


  • Designed for indoor and outdoor stairs, porches, and walkways, this sleek handrail adds secure support with a modern, minimal look
  • Made from rust-resistant aluminum and finished in a textured black powder coat that withstands weather, wear, and UV fading.
  • Built to last with no upkeep requiredno rusting, peeling, or blistering. Just install it and enjoy peace of mind.
  • Attaches cleanly to walls or sidesno bulky posts, saving space and maintaining a streamlined appearance.
  • One kit covers 4'. Connect multiple kits with the included internal rail connector for 8', 12', or longer runs. Trim to fit smaller spaces.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.