Zoro Homepage

4-in x 4-in White Aluminum Ornamental Pyramid Post Cap

  • Mfr # PCP02-WEC

  • Zoro # G116296981


product price: $7.99
/ea
Sold in multiples of 2 for $15.98

Key Features

Material
Aluminum
Length
4 in
Color
White
Finish
Satin Finish
Width
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCP02-WEC
Zoro #
G116296981
UPC #
664723449715
Country of Origin
China

Dimensions

Length
4 in
Width
4 in
Size
4 in x 4 in

Details

Material
Aluminum
Color
White
Finish
Satin Finish
Shape
Pyramid

Description

This long lasting pyramid post cap is an easy way to instantly improve your outdoor space. The marine grade aluminum construction of our post caps protects your post from weathering and seasonal elements while its modern yet timeless look elevates any environment.On top of protecting your post, its elegant and simple features complement most residential, commercial, industrial fencing, and landscaping projects. Install them on wooden, iron, composite, vinyl, or aluminum posts. Their design versatility makes them perfect for contractors and DIYers and ensures they'll be the perfect addition to your backyard


  • Fits over a 4" x 4" nominal post
  • This long lasting post cap is made from marine grade aluminum and features a powder coated and thermally bonded satin finish
  • White screws provided create a seamless finish for installation. Screws included are for wooden post installation.
  • Post caps clean easily with soap and water, making maintenance simple
  • Rust-Resistant | its durable aluminum construction and powder coated finish prevent peeling and blistering

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.