
4-in x 4-in White Rigid Plastic Pyramid Post Cap, 8PK
Mfr # PCP23-WEC-IP8
Zoro # G816297011
product price: $15.99
/pk 8, $2.00/eaKey Features
Material
Plastic
Length
4 in
Width
4 in
Color
White
Finish
Satin Plastic Finish
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PCP23-WEC-IP8
Zoro #
G816297011
UPC #
664723450179
Country of Origin
India
Dimensions
Length
4 in
Width
4 in
Size
4 in x 4 in
Details
Material
Plastic
Color
White
Finish
Satin Plastic Finish
Shape
Pyramid
Description
This long lasting plastic pyramid cap protects your post from weathering and seasonal elements while adding a timeless design to your outdoor space. Quick and easy to install, it's perfect for contractors and DIYers. On top of being a quick install, it's made of a rigid plastic, making it both an elegant and protective way to complement any fencing or landscaping project.
- Perfect Fit | Designed to fit over a 4" x 4" nominal post (actual measurement: 3.5" x 3.5"), ensuring a secure and stable fit for your fencing needs.
- Classic Sophistication | The satin textured white finish adds a touch of sophistication, blending seamlessly with both classic and modern designs.
- Pyramid Design | The elegant design offers a sleek and detailed look, enhancing any project with a clean finish.
- Post caps clean easily with soap and water, making maintenance simple
- Rust-Resistant | its durable aluminum construction and powder coated finish prevent peeling and blistering
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.