Zoro Homepage

4-in x 4-in White Rigid Plastic Pyramid Post Cap - MP24

  • Mfr # PCP23-WEC-MP24

  • Zoro # G416297022


product price: $47.99
/ea

Key Features

Material
Plastic
Finish
Satin Plastic Finish
Width
4 in
Color
White
Length
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCP23-WEC-MP24
Zoro #
G416297022
UPC #
664723450209
Country of Origin
India

Dimensions

Width
4 in
Length
4 in
Size
4 in x 4 in

Details

Material
Plastic
Finish
Satin Plastic Finish
Color
White
Shape
Pyramid

Description

This long lasting plastic pyramid cap protects your post from weathering and seasonal elements while adding a timeless design to your outdoor space. Quick and easy to install, it's perfect for contractors and DIYers. On top of being a quick install, it's made of a rigid plastic, making it both an elegant and protective way to complement any fencing or landscaping project.


  • Perfect Fit | Designed to fit over a 4" x 4" nominal post (actual measurement: 3.5" x 3.5"), ensuring a secure and stable fit for your fencing needs.
  • Classic Sophistication | The satin textured white finish adds a touch of sophistication, blending seamlessly with both classic and modern designs.
  • Pyramid Design | The elegant design offers a sleek and detailed look, enhancing any project with a clean finish.
  • Post caps clean easily with soap and water, making maintenance simple
  • Rust-Resistant | its durable aluminum construction and powder coated finish prevent peeling and blistering

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.