Zoro Homepage

Iron 4 Light Trestle Industrial Bronze Finish Industrial Bro

  • Mfr # 60-5794

  • Zoro # G3393947


product price: $257.99
/ea
Free Shipping & Returns

Key Features

Height
27"
Width
27"
Housing Finish
Industrial Bronze
Light Type
ST9 Bulb
Fixture Series
Iron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60-5794
Zoro #
G3393947
UPC #
45923657948
Country of Origin
China

Dimensions

Height
27"
Width
27"

Details

Housing Finish
Industrial Bronze
Number of Lights
4
Light Type
ST9 Bulb
Fixture Series
Iron
Collection
Iron

Description

Pendant Fixture,4L,Bronze

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.