Zoro Homepage

4 x 4 BLACK EAZYCAP PATENTED PYRAMID USA POST CAPS

  • Mfr # US-PCP11BLK

  • Zoro # G308262695


product price: $2.99
/ea
Sold in multiples of 4 for $11.96

Key Features

Material
Galvanized Steel
Width
8.25 in
Height
6 in
Length
22.65 in
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
US-PCP11BLK
Zoro #
G308262695
UPC #
664723102023
Country of Origin
China

Dimensions

Width
8.25 in
Height
6 in
Length
22.65 in

Details

Item
3 ½” x 3 ½” Black Eazy-Cap
Material
Galvanized Steel
Color
Black
Weight (Lbs.)
17.75 lbs.
Finish
Powder Coated

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.