Zoro Homepage

4 x 4 PLASTIC PYRAMID POST CAP

  • Mfr # SPC25

  • Zoro # G608584237


product price: $7.15
/ea
Sold in multiples of 2 for $14.30

Key Features

Height
3.5 in
Material
Polypropylene
Finish
Matt
Color
Black
Length
5.15 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPC25
Zoro #
G608584237
UPC #
664723103006
Country of Origin
Canada

Dimensions

Height
3.5 in
Length
5.15 in
Width
5.15 in

Details

Item
Plastic Pyramid Post Cap
Material
Polypropylene
Finish
Matt
Color
Black
Weight (Lbs.)
0.4 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.