Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

40''x72'' Wide Steel Railing Stair Panel

  • Mfr # DSR4070-DB

  • Zoro # G716521278


product price: $138.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Color
Black
Includes
(1) 72″ wide x 40″ high steel panel, (4) mounting brackets, and colour matching hardware.
Width
40 in
For Use With
Designed for a 42-in high finished railing
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DSR4070-DB
Zoro #
G716521278
UPC #
664723446257
Country of Origin
China

Dimensions

Width
40 in
Length
72 in

Details

Material
Steel
Color
Black
Includes
(1) 72″ wide x 40″ high steel panel, (4) mounting brackets, and colour matching hardware.
For Use With
Designed for a 42-in high finished railing
Finish
Black Powder Coated

Description

Elevate your space effortlessly with Ready Rail, seamlessly blending convenience and elegance.Crafted with meticulous attention to safety and aesthetics, our steel railing is the perfect addition to your deck, porch, and everything in between.Add a timeless touch of sophistication to your space while ensuring reliable durability and security, perfect for both residential and commercial properties.Choose exceptional quality and adaptable style with Ready Rail, transforming your outdoor space into a versatile railing solution.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.