Zoro Homepage

4in x 4in BLACK ALUMINUM ORNAMENTAL BALL POST CAP

  • Mfr # PCB03

  • Zoro # G108584232


original price: $17.99
25% off
new price: $13.49
/ea

Key Features

Height
4.75 in
Material
Aluminum
Finish
Powder Coated
Color
Black
Length
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCB03
Zoro #
G108584232
UPC #
6942846000087
Country of Origin
China

Dimensions

Height
4.75 in
Length
4 in
Width
4 in

Details

Item
Ball Post Cap
Material
Aluminum
Finish
Powder Coated
Color
Black
Weight (Lbs.)
0.9 lbs.

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.