Zoro Homepage

4in x 4in BLACK PLASTIC POST BASE SKIRT & POST CAP ADAPTER

  • Mfr # PCCA4B

  • Zoro # G008612707


product price: $6.79
/ea
Sold in multiples of 2 for $13.58

Key Features

Width
6 in
Height
2 in
Material
Plastic
Length (In.)
8 in
Finish
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCCA4B
Zoro #
G008612707
UPC #
664723101989
Country of Origin
China

Dimensions

Width
6 in
Height
2 in
Length (In.)
8 in

Details

Item
Post Cap Collar Adapter
Material
Plastic
Finish
Plastic
Color
Black

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.