Zoro Homepage

4in. x 4in. Low Profile Eazy Cap. Copper. Fits over 6in x 6in nominal posts

  • Mfr # PCP25COP

  • Zoro # G311591881


product price: $8.45
/ea
Sold in multiples of 2 for $16.90

Key Features

Material
Stainless Steel
Includes
(1) One Modern Eazy-Cap 5" x 5" - Copper
Type
Modern Low-Profile Eazy-Cap
For Use With
Fits over a 6" x 6" nominal post (Actual Post Measurement: 5.5" x 5.5")
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCP25COP
Zoro #
G311591881
UPC #
664723443584
Country of Origin
India

Dimensions

Size
6" x 6"

Details

Item
Low-Profile Eazy-Cap for Nominal Posts
Material
Stainless Steel
Color
Copper
Includes
(1) One Modern Eazy-Cap 5" x 5" - Copper
Type
Modern Low-Profile Eazy-Cap
For Use With
Fits over a 6" x 6" nominal post (Actual Post Measurement: 5.5" x 5.5")

Description

This long lasting, fastener-free flat top post cap is an easy way to instantly improve your outdoor space. The stainless steel construction protects your post from weathering and seasonal elements while its modern look elevates any environment.On top of protecting your post, its elegant and simple features complement most residential, commercial, industrial fencing, and landscaping projects. Install them on wooden, iron, composite, vinyl, or aluminum posts. Their design versatility makes them perfect for contractors and DIYers and ensures they'll be a great addition to your backyard.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.