
4In. x 4In. Low-Profile Eazy-Cap, Gal. Steel power coated Black, Fits over 4in x 4in nominal posts
Mfr # PCP24BLK
Zoro # G211591875
product price:Â $3.75
/ea
Sold in multiples of 4 for $15.00
Key Features
Material
Galvanized Steel
Type
Modern Low-Profile Eazy-Cap
Includes
(1) One Modern Eazy-Cap 4" x 4" - Black
For Use With
Fits over a 4" x 4" nominal post (Actual Post Measurement: 3.5" x 3.5")
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
PCP24BLK
Zoro #
G211591875
UPC #
664723443546
Country of Origin
India
Dimensions
Size
4" x 4"
Details
Item
Low-Profile Eazy-Cap for Nominal Posts
Material
Galvanized Steel
Type
Modern Low-Profile Eazy-Cap
Color
Black
Includes
(1) One Modern Eazy-Cap 4" x 4" - Black
For Use With
Fits over a 4" x 4" nominal post (Actual Post Measurement: 3.5" x 3.5")
Description
This long lasting, fastener-free flat top post cap is an easy way to instantly improve your outdoor space. The galvanized steel construction protects your post from weathering and seasonal elements while its modern look elevates any environment.On top of protecting your post, its elegant and simple features complement most residential, commercial, industrial fencing, and landscaping projects. Install them on wooden, iron, composite, vinyl, or aluminum posts. Their design versatility makes them perfect for contractors and DIYers and ensures they'll be a great addition to your backyard.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.