
5/8 in, 10 in, Carbon Steel, 6 PK
Mfr # 5810HHLBZ
Zoro # G713358358
original price:Â $14.29 , new price: $10.75 , 24 percent off
new price:Â $10.75
/pk 6, $1.79/eaKey Features
Material
Carbon Steel
Materials for Use With
Wood, Concrete, Masonry
Number of Pieces
6
Features
Strong, Corrosion-resistant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5810HHLBZ
Zoro #
G713358358
UPC #
-
Country of Origin
China
Dimensions
Screw Size
5/8 in
Fastener Length
10 in
Details
Material
Carbon Steel
Materials for Use With
Wood, Concrete, Masonry
Number of Pieces
6
Features
Strong, Corrosion-resistant
Description
Our galvanized lag bolts are robust, heavy-duty fasteners designed for securing critical structural connections, offering unmatched stability and support in both indoor and outdoor applications. Featuring a hexagonal head, a corrosion-resistant zinc coating, and a sharp, deep-thread design for superior grip and durability.
- Made from high-quality carbon steel, ensuring exceptional strength and durability.
- Hex head design allows for easy tightening with a wrench or socket.
- Zinc-plated and galvanized for enhanced corrosion resistance, suitable for outdoor use.
- Coarse thread design ensures superior holding power in a variety of materials, including wood and concrete.
- Perfect for structural applications such as deck building, framing, and securing large wooden beams or posts.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.