5/8 in, 12 in, Carbon Steel, 6 PK

  • Mfr # 5812HHLBZ

  • Zoro # G113358361


original price: $19.49
24% off
new price: $14.65
/pk 6, $2.44/ea

Key Features

Material
Carbon Steel
Materials for Use With
Wood, Concrete, Masonry
Features
Strong, Corrosion-resistant
Number of Pieces
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5812HHLBZ
Zoro #
G113358361
UPC #
-
Country of Origin
China

Dimensions

Screw Size
5/8 in
Fastener Length
12 in

Details

Material
Carbon Steel
Materials for Use With
Wood, Concrete, Masonry
Features
Strong, Corrosion-resistant
Number of Pieces
6

Description

Our galvanized lag bolts are robust, heavy-duty fasteners designed for securing critical structural connections, offering unmatched stability and support in both indoor and outdoor applications. Featuring a hexagonal head, a corrosion-resistant zinc coating, and a sharp, deep-thread design for superior grip and durability.


  • Made from high-quality carbon steel, ensuring exceptional strength and durability.
  • Hex head design allows for easy tightening with a wrench or socket.
  • Zinc-plated and galvanized for enhanced corrosion resistance, suitable for outdoor use.
  • Coarse thread design ensures superior holding power in a variety of materials, including wood and concrete.
  • Perfect for structural applications such as deck building, framing, and securing large wooden beams or posts.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.