6-in x 6-in Nominal & Undressed Aluminum Ornamental Pyramid White Post Cap, 8PK

  • Mfr # PCP14LN-WEC-IP8

  • Zoro # G316297009


product price:  $128.99
/pk 8, $16.12/ea
Free Shipping & Returns

Key Features

Color
White
Width
6 in
Length
6 in
Material
Aluminum
Finish
Satin Finish
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PCP14LN-WEC-IP8
Zoro #
G316297009
UPC #
664723450643
Country of Origin
India

Dimensions

Width
6 in
Length
6 in
Size
6 in x 6 in

Details

Color
White
Material
Aluminum
Finish
Satin Finish
Shape
Pyramid

Description

This long lasting pyramid post cap is an easy way to instantly improve your outdoor space. The marine grade aluminum construction of our post caps protects your post from weathering and seasonal elements while its modern yet timeless look elevates any environment.On top of protecting your post, its elegant and simple features complement most residential, commercial, industrial fencing, and landscaping projects. Install them on wooden, iron, composite, vinyl, or aluminum posts. Their design versatility makes them perfect for contractors and DIYers and ensures they'll be the perfect addition to your backyard.


  • Fits over a 5-1/2" x 5-1/2" dressed post with adapter liner (included) or 6" x 6" rough lumber post without adapter liner.
  • Actual Size 6" x 6" or 5-1/2" x 5-1/2" if adapter liner is used
  • White screws provided create a seamless finish for installation. Screws included are for wooden post installation.
  • Post caps clean easily with soap and water, making maintenance simple
  • Rust-Resistant | its durable aluminum construction and powder coated finish prevent peeling and blistering

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.