
6-in x 6-in White Rigid Plastic Pyramid Post Cap- MP24
Mfr # PCP29-WEC-MP24
Zoro # G816296984
product price: $155.99
/ea
Free Shipping & Returns
Key Features
Color
White
Finish
Satin Plastic Finish
Width
6 in
Length
6 in
Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PCP29-WEC-MP24
Zoro #
G816296984
UPC #
664723450223
Country of Origin
India
Dimensions
Width
6 in
Length
6 in
Size
6 in x 6 in
Details
Color
White
Finish
Satin Plastic Finish
Material
Plastic
Shape
Pyramid
Description
This long lasting plastic pyramid cap protects your post from weathering and seasonal elements while adding a timeless design to your outdoor space. Quick and easy to install, with screws included, it's perfect for contractors and DIYers. On top of being a quick install, it's made of a rigid plastic, making it both an elegant and protective way to complement any fencing or landscaping project.
- Flexible Fit | Designed to fit over 6 x 6 or 5.5 x 5.5 nominal posts and 5 x 5 posts with the adapter liner or 6 x 6 rough lumber posts without adapter liner.
- This long lasting post cap is made from white, rigid plastic and features a satin finish.
- Pyramid Design | The elegant design offers a sleek and detailed look, enhancing any project with a clean finish.
- Post caps clean easily with soap and water, making maintenance simple
- Rust-Resistant | its durable, rigid plastic construction prevents peeling and blistering
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.