Zoro Homepage

6 x 6 saddle bracket master box of 4

  • Mfr # DSG6-MP4

  • Zoro # G409710811


product price: $32.75
/pk 4, $8.19/ea

Key Features

Width
5"
Height
6"
Material
Galvanized Steel
Length (In.)
10"
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DSG6-MP4
Zoro #
G409710811
UPC #
664723444864
Country of Origin
China

Dimensions

Width
5"
Height
6"
Length (In.)
10"

Details

Item
6 x 6 saddle bracket (master box of 4)
Material
Galvanized Steel
Color
Black
Used For
Deck Support
Finish
Galvanized Steel
Includes
One (1) saddle bracket for post installation
For Use With
Anchors 6" x 6" nominal wooden posts to concrete footings for deck supports

Description

Our post support saddle brackets are an elegant and discreet way of connecting wooden posts to concrete footings for deck supports. Minimal features ensure your posts and railing are beautifully accented but remain the centre piece of your design. Made of tough galvanized steel, they're as durable as they are stunning.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.