Shop NUVO IRON
See all product information
Create Account
#8 x 1-1/4 in Torx Machine Screw, Zinc Plated Steel
- Mfr # 8114GPYB
- Zoro # G913358349
product price:Ā
$
6.99
/ea
Sold in multiples of 3 for $20.97
Key Features
Torx Drive
System of Measurement
Inch
Thread Size
#8
Fastener Length
1-1/4 in
Material
Steel
Finish
Zinc Plated
Unlock 30-day payment terms
Business customers can apply for Net 30āno fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 8114GPYB
- Zoro #
- G913358349
- UPC #
- 664723446288
- Country of Origin
- China
Dimensions
- Thread Size
- #8
- Fastener Length
- 1-1/4 in
Details
- System of Measurement
- Inch
- Drive
- Torx
- Material
- Steel
- Finish
- Zinc Plated
- Item
- Machine Screw
- Includes
- One (1) torx bit and (188) #8 x 1-1/4" pieces
Description
Elevate your construction projects with our Construction Screws featuring a protective yellow zinc plating, offering unparalleled durability and corrosion resistance. With a countersunk head and grooves for enhanced grip, these construction grade screws offer superior grip and corrosion resistance for lasting structural stability.
- Built from durable steel and coated in yellow ZincĀ® for a high-grade layer that protects metals from environmental corrosion
- Self-countersinking properties make installation easy
- Thread Type: Multi-purpose, Head Type: Torx
- Corrosion-Resistant: Our yellow ZincĀ® high-grade protective coating increases durability against corrosion
- Limited one (1) year warranty.
- What's Included: one (1) torx bit and (188) #8 x 1-1/4" pieces