#8 x 1-1/4 in Torx Machine Screw, Zinc Plated Steel
- Mfr # 8114GPYJ
- Zoro # G013358355
product price:Ā
$
12.99
/ea
Sold in multiples of 2 for
$25.98
Key Features
Torx Drive
System of Measurement
Inch
Thread Size
#8
Fastener Length
1-1/4 in
Material
Steel
Finish
Zinc Plated
Unlock 30-day payment terms
Business customers can apply for Net 30āno fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8114GPYJ
- Zoro #
- G013358355
- UPC #
- 664723446349
- Country of Origin
- China
- System of Measurement
- Inch
- Drive
- Torx
- Material
- Steel
- Finish
- Zinc Plated
- Item
- Machine Screw
- Includes
- One (1) torx bit and (500) #8 x 1-1/4" pieces
Dimensions
- Thread Size
- #8
- Fastener Length
- 1-1/4 in
Description
Elevate your construction projects with our Construction Screws featuring a protective yellow zinc plating, offering unparalleled durability and corrosion resistance. With a countersunk head and grooves for enhanced grip, these construction grade screws offer superior grip and corrosion resistance for lasting structural stability.
- Built from durable steel and coated in yellow ZincĀ® for a high-grade layer that protects metals from environmental corrosion
- Self-countersinking properties make installation easy
- Thread Type: Multi-purpose, Head Type: Torx
- Corrosion-Resistant: Our yellow ZincĀ® high-grade protective coating increases durability against corrosion
- Limited one (1) year warranty.
- What's Included: one (1) torx bit and (500) #8 x 1-1/4" pieces
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.