
#8 x 1-3/4 in Torx Machine Screw, Zinc Coated Steel
Mfr # 8134GPYB
Zoro # G113358354
original price: $5.49
24% off
new price: $4.15
/ea
Sold in multiples of 3 for $12.45
Key Features
Torx Drive
System of Measurement
Inch
Thread Size
#8
Fastener Length
1-3/4 in
Material
Steel
Finish
Zinc Coated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8134GPYB
Zoro #
G113358354
UPC #
664723446295
Country of Origin
China
Dimensions
Thread Size
#8
Fastener Length
1-3/4 in
Details
System of Measurement
Inch
Drive
Torx
Material
Steel
Finish
Zinc Coated
Item
Machine Screw
Includes
One (1) torx bit and (141) #8 x 1-3/4" pieces
Description
Elevate your construction projects with our Construction Screws featuring a protective yellow zinc plating, offering unparalleled durability and corrosion resistance. With a countersunk head and grooves for enhanced grip, these construction grade screws offer superior grip and corrosion resistance for lasting structural stability.
- Built from durable steel and coated in yellow Zinc® for a high-grade layer that protects metals from environmental corrosion
- Self-countersinking properties make installation easy
- Thread Type: Multi-purpose, Head Type: Torx
- Corrosion-Resistant: Our yellow Zinc® high-grade protective coating increases durability against corrosion
- Limited one (1) year warranty.
- What's Included: one (1) torx bit and (141) #8 x 1-3/4" pieces
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.