Zoro Homepage

#8 x 2 in Torx Machine Screw, Zinc Plated Steel

  • Mfr # 82GPYJ

  • Zoro # G913358363


original price: $14.39
25% off
new price: $10.79
/ea

Key Features

Torx Drive
System of Measurement
Inch
Thread Size
#8
Fastener Length
2 in
Material
Steel
Finish
Zinc Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
82GPYJ
Zoro #
G913358363
UPC #
664723446370
Country of Origin
China

Dimensions

Thread Size
#8
Fastener Length
2 in

Details

System of Measurement
Inch
Drive
Torx
Material
Steel
Finish
Zinc Plated
Item
Machine Screw
Includes
One (1) torx bit and (400) #8 x 2" pieces per jar

Description

Elevate your construction projects with our Construction Screws featuring a protective yellow zinc plating, offering unparalleled durability and corrosion resistance. With a countersunk head and grooves for enhanced grip, these construction grade screws offer superior grip and corrosion resistance for lasting structural stability.


  • Built from durable steel and coated in yellow Zinc® for a high-grade layer that protects metals from environmental corrosion
  • Self-countersinking properties make installation easy
  • Thread Type: Multi-purpose, Head Type: Torx
  • Corrosion-Resistant: Our yellow Zinc® high-grade protective coating increases durability against corrosion
  • Limited one (1) year warranty.
  • What's Included: one (1) torx bit and (400) #8 x 2" pieces per jar

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.