Zoro Homepage

#8 x 3 in Torx Machine Screw, Zinc Coated Steel

  • Mfr # 83GPYB

  • Zoro # G613358366


original price: $5.49
24% off
new price: $4.15
/ea
Sold in multiples of 3 for $12.45

Key Features

Torx Drive
System of Measurement
Inch
Thread Size
#8
Fastener Length
3 in
Material
Steel
Finish
Zinc Coated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
83GPYB
Zoro #
G613358366
UPC #
664723446332
Country of Origin
China

Dimensions

Thread Size
#8
Fastener Length
3 in

Details

System of Measurement
Inch
Drive
Torx
Material
Steel
Finish
Zinc Coated
Item
Machine Screw
Includes
One (1) torx bit and (90) #8 x 3" pieces

Description

Elevate your construction projects with our Construction Screws featuring a protective yellow zinc plating, offering unparalleled durability and corrosion resistance. With a countersunk head and grooves for enhanced grip, these construction grade screws offer superior grip and corrosion resistance for lasting structural stability.


  • Built from durable steel and coated in yellow Zinc® for a high-grade layer that protects metals from environmental corrosion
  • Self-countersinking properties make installation easy
  • Thread Type: Multi-purpose, Head Type: Torx
  • Corrosion-Resistant: Our yellow Zinc® high-grade protective coating increases durability against corrosion
  • Limited one (1) year warranty.
  • What's Included: one (1) torx bit and (90) #8 x 3" pieces

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.