Zoro Homepage

BLACK 2 x 4 STEEL RAIL HANGER AND CONNECTOR PLATE

  • Mfr # RH24B

  • Zoro # G208262696


product price: $2.35
/ea
Sold in multiples of 7 for $16.45

Key Features

Material
Galvanized Steel
Width
4.5 in
Height
0.2 in
Length
2 in
Finish
Powder Coated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RH24B
Zoro #
G208262696
UPC #
664723441122
Country of Origin
China

Dimensions

Width
4.5 in
Height
0.2 in
Length
2 in

Details

Item
Rail Hanger and Connector Plate
Material
Galvanized Steel
Finish
Powder Coated
Color
Black
Weight (Lbs.)
0.2 lbs.

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.