Zoro Homepage

BLACK GALVANIZED STEEL 18in CANE BOLT

  • Mfr # CBW

  • Zoro # G108583563


product price: $14.75
/ea

Key Features

Material
Galvanized Steel
Width
4.75 in
Height
1.5 in
Length
21.75 in
Weight (Lbs.)
1.35 lbs.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CBW
Zoro #
G108583563
UPC #
664723101262
Country of Origin
China

Dimensions

Width
4.75 in
Height
1.5 in
Length
21.75 in

Details

Item
Wooden Gate Hardware
Material
Galvanized Steel
Weight (Lbs.)
1.35 lbs.
Color
Black
Finish
Powder Coated

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.