Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

BLACK GALVANIZED STEEL 6in TEE HINGES, 2PK

  • Mfr # TH6BLK

  • Zoro # G908583558


product price: $10.79
/pk 2, $5.40/ea

Key Features

Material
Galvanized Steel
Width
12 in
Height
5 in
Length
16 in
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TH6BLK
Zoro #
G908583558
UPC #
664723100821
Country of Origin
China

Dimensions

Width
12 in
Height
5 in
Length
16 in

Details

Item
Galvanized Steel 6" Tee Hinges
Material
Galvanized Steel
Color
Black
Finish
Powder Coated
Weight (Lbs.)
21.65 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.